42145
Icotek Cable Entries, KEL 16-MT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42145

Icotek Cable Entries, KEL 16-MT Series
In stock
Item Number
42145
MFG Item Number
42145
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL 16-MT Series
Item #
42145
KEL 16/16 - MT black

KEL 16-MT Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
  • High Cable Density
The cable entry frame KEL 16‑MT provides additional cable routing possibilities. The KEL 16‑MT series are KEL 16 frames extended with an additional middle frame for routing additional cables. This allows a quick, easy and cost effective routing solution for up to 64 cables. A flat rubber gasket is included in the shipment

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42145
Item Number 42145
Manufacturer Icotek
Product Series KEL 16-MT
Family Series Icotek Cable Entries, KEL 16-MT Series
Nominal Grommet Capacity 16 Small
Grommets Included No
Cut-Out Dimensions (in) 3.354 x 3.198 "
Cut-Out Dimensions (mm) 86 x 82 mm
Angle Straight
Split Frame Yes
IP Rating IP54
RoHS Yes
Net Weight 0.28 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved