42148.200
Icotek Cable Entries, KEL 16-2MT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42148.200

Icotek Cable Entries, KEL 16-2MT Series
In stock
Item Number
42148.200
MFG Item Number
42148.200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL 16-2MT Series
Item #
42148.200
KEL 16/12 - 2MT black V2A

KEL 16-2MT Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
  • High Cable Density
The cable entry frames KEL 16‑2MT series are KEL 16 frames extended with two additional middle frames for routing additional cables. This allows a quick, easy and cost effective routing solution for up to 96 cables. A flat rubber gasket is included in the shipment

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42148.200
Item Number 42148.200
Manufacturer Icotek
Product Series KEL 16-2MT
Family Series Icotek Cable Entries, KEL 16-2MT Series
Nominal Grommet Capacity 4 Large, 8 Small
Grommets Included No
Cut-Out Dimensions (in) 4.914 x 3.354 "
Cut-Out Dimensions (mm) 126 x 86 mm
Angle Straight
Split Frame Yes
IP Rating IP54
Frame Material Polyamide
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved