42204.200
Icotek Cable Entries, KEL-B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42204.200

Icotek Cable Entries, KEL-B Series
In stock
Item Number
42204.200
MFG Item Number
42204.200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-B Series
Item #
42204.200
KEL-B4 black V2A

KEL-B Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42204.200
Item Number 42204.200
Manufacturer Icotek
Product Series KEL-B
Family Series Icotek Cable Entries, KEL-B Series
Nominal Grommet Capacity 4 Small
Grommets Included No
Cut-Out Dimensions (in) 1.794 x 1.794 "
Cut-Out Dimensions (mm) 46 x 46 mm
Angle Straight
Split Frame Yes
IP Rating IP54
NEMA Rating NEMA 12
Frame Material Polyamide
Approvals cURus
RoHS Yes
Net Weight 0.145 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved