42207
Icotek Cable Entries, KEL 24-E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42207

Icotek Cable Entries, KEL 24-E Series
In stock
Item Number
42207
MFG Item Number
42207
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL 24-E Series
Item #
42207
KEL 24/9-E black

KEL 24-E Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
  • High Cable Density
The cable entry frame KEL 24‑E offers a larger frame size for routing a greater amount of cables, pipes or conduits. The KEL24‑E series are KEL 24 frames extended with an additional middle frame for routing additional cables. This allows for a quick, easy and cost effective routing solution for up to 60 cables. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42207
Item Number 42207
Manufacturer Icotek
Product Series KEL 24-E
Family Series Icotek Cable Entries, KEL 24-E Series
Nominal Grommet Capacity 7 Small, 2 Large
Grommets Included No
Cut-Out Dimensions (in) 4.368 x 2.574 "
Cut-Out Dimensions (mm) 112 x 66 mm
Angle Straight
Split Frame Yes
IP Rating IP54
Frame Material Polyamide
Approvals cURus
RoHS Yes
Net Weight 0.305 lbs
Gross Weight 0.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved