42212.200
Icotek Cable Entries, KEL 10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42212.200

Icotek Cable Entries, KEL 10 Series
In stock
Item Number
42212.200
MFG Item Number
42212.200
Series
This item cannot be canceled or returned
42212.200 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL 10 Series
Item #
42212.200
KEL 10/3 black V2A

KEL 10 Series Information

  • Polyamide Material
  • Halogen‑Free, Silicone‑Free
  • High Stability, Vibration Resistant
Centrally split cable entry system for routing cables with connectors, providing an IP54 / up to NEMA type 12 rating. The slit grommet matching the cable diameter is placed around the cable and inserted into the cable entry frame. Either a cut‑out of 36 mm or 46 mm in height can be chosen depending on the cables being routed. The split cable entry frame KEL 10 matches exactly the cut‑out dimensions of 10‑pin standard industrial connectors. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42212.200
Item Number 42212.200
Manufacturer Icotek
Product Series KEL 10
Family Series Icotek Cable Entries, KEL 10 Series
Nominal Grommet Capacity 2 Small, 1 Large
Grommets Included No
Cut-Out Dimensions (in) 2.535 x 1.794 "
Cut-Out Dimensions (mm) 65 x 46 mm
Angle Straight
Split Frame Yes
IP Rating IP54
NEMA Rating NEMA 12
Frame Material Polyamide
Approvals cURus
RoHS Yes
Net Weight 0.0624 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved