42223
Icotek Cable Entries, KEL 24-2MT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42223

Icotek Cable Entries, KEL 24-2MT Series
In stock
Item Number
42223
MFG Item Number
42223
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL 24-2MT Series
Item #
42223
KEL 24/12-2MT black

KEL 24-2MT Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42223
Item Number 42223
Manufacturer Icotek
Product Series KEL 24-2MT
Family Series Icotek Cable Entries, KEL 24-2MT Series
Nominal Grommet Capacity 6 Small, 6 Large
Grommets Included No
Cut-Out Dimensions (in) 4.914 x 0.429 "
Cut-Out Dimensions (mm) 126 x 112 mm
Angle Straight
Split Frame Yes
IP Rating IP54
Frame Material Polyamide
Approvals cURus
RoHS Yes
Net Weight 0.485 lbs
Gross Weight 0.555 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved