42224
Icotek Cable Entries, KEL 24-MT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42224

Icotek Cable Entries, KEL 24-MT Series
In stock
Item Number
42224
MFG Item Number
42224
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL 24-MT Series
Item #
42224
KEL 24/17-MT black

KEL 24-MT Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
  • High Cable Density
The cable entry frame KEL 24‑MT provides additional cable routing possibilities. The KEL 24‑MT series are KEL frames extended with an additional middle frame for routing additional cables. This allows for a quick, easy and cost effective routing solution for up to 80 cables. A flat rubber gasket is included in the shipment

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42224
Item Number 42224
Manufacturer Icotek
Product Series KEL 24-MT
Family Series Icotek Cable Entries, KEL 24-MT Series
Nominal Grommet Capacity 16 Small, 1 Large
Grommets Included No
Cut-Out Dimensions (in) 4.368 x 3.198 "
Cut-Out Dimensions (mm) 112 x 82 mm
Angle Straight
Split Frame Yes
IP Rating IP54
Frame Material Polyamide
Approvals cURus
RoHS Yes
Net Weight 0.375 lbs
Gross Weight 0.44 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved