42227
Icotek Cable Entries, KEL 24-2MT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42227

Icotek Cable Entries, KEL 24-2MT Series
In stock
Item Number
42227
MFG Item Number
42227
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL 24-2MT Series
Item #
42227
KEL 24/24-2MT black

KEL 24-2MT Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42227
Item Number 42227
Manufacturer Icotek
Product Series KEL 24-2MT
Family Series Icotek Cable Entries, KEL 24-2MT Series
Nominal Grommet Capacity 22 Small, 2 Large
Grommets Included No
Cut-Out Dimensions (in) 4.914 x 0.429 "
Cut-Out Dimensions (mm) 126 x 112 mm
Angle Straight
Split Frame Yes
IP Rating IP54
Approvals cURus
RoHS Yes
Net Weight 0.49 lbs
Gross Weight 0.575 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved