42247.200
Icotek Cable Entries, KEL 24 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42247.200

Icotek Cable Entries, KEL 24 Series
In stock
Item Number
42247.200
MFG Item Number
42247.200
Series
42247.200 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL 24 Series
Item #
42247.200
KEL 24/7 black V2A

KEL 24 Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
  • High Cable Density
Centrally split cable entry system for routing cables with connectors, providing an IP54 / up to NEMA type 12 rating. The slit grommet matching the cable diameter is placed around the cable and inserted into the cable entry frame. Either a cut‑out of 36 mm or 46 mm in height can be chosen depending on the cables being routed. The split cable entry frame KEL 24 matches exactly the cut‑out dimensions of 24‑pin standard industrial connectors. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42247.200
Item Number 42247.200
Manufacturer Icotek
Product Series KEL 24
Family Series Icotek Cable Entries, KEL 24 Series
Nominal Grommet Capacity 6 Small, 1 Large
Grommets Included No
Cut-Out Dimensions (in) 4.368 x 1.794 "
Cut-Out Dimensions (mm) 112 x 46 mm
Angle Straight
Split Frame Yes
IP Rating IP54
NEMA Rating NEMA 12
Frame Material Polyamide
Approvals cURus
RoHS Yes
Net Weight 0.225 lbs
Gross Weight 0.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved