42320
Icotek Cable Entries, KEL-FG-A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42320

Icotek Cable Entries, KEL-FG-A Series
In stock
Item Number
42320
MFG Item Number
42320
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-FG-A Series
Item #
42320
KEL- FG A10 black

KEL-FG-A Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42320
Item Number 42320
Manufacturer Icotek
Product Series KEL-FG-A
Family Series Icotek Cable Entries, KEL-FG-A Series
Nominal Grommet Capacity 10 Small
Grommets Included No
Cut-Out Dimensions (in) 4.368 x 1.404 "
Cut-Out Dimensions (mm) 112 x 36 mm
Angle 90 Degrees
Split Frame Yes
IP Rating IP54
Frame Material Polyamide
RoHS Yes
Net Weight 0.41 lbs
Gross Weight 0.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved