42324.200
Icotek Cable Entries, KEL-FG-A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42324.200

Icotek Cable Entries, KEL-FG-A Series
In stock
Item Number
42324.200
MFG Item Number
42324.200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-FG-A Series
Item #
42324.200
KEL-FG A4 black V2A

KEL-FG-A Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42324.200
Item Number 42324.200
Manufacturer Icotek
Product Series KEL-FG-A
Family Series Icotek Cable Entries, KEL-FG-A Series
Nominal Grommet Capacity 2 Small, 2 Large
Grommets Included No
Cut-Out Dimensions (in) 4.368 x 1.404 "
Cut-Out Dimensions (mm) 112 x 36 mm
Angle 90 Degrees
Split Frame Yes
IP Rating IP54
Frame Material Polyamide
RoHS Yes
Net Weight 0.395 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved