42379
Icotek Cable Entries, KTF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42379

Icotek Cable Entries, KTF Series
In stock
Item Number
42379
MFG Item Number
42379
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KTF Series
Item #
42379
KTF 38

KTF Series Information

  • KTF Grommets Allow Dynamic and Flexible Movement
  • Installation of Cables up to 65 mm
The grommets KTF are suitable for cable diameters up to 65 mm, e.g. for supply cables. Suitable for KEL‑JUMBO cable entry frames. Cables with a comparatively smaller diameter can be utilized with KEL‑JUMBO frames by using an adapter insert.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42379
Item Number 42379
Manufacturer Icotek
Product Series KTF
Family Series Icotek Cable Entries, KTF Series
Nom. Grommet Dimensions 80 x 80 mm
Cables per Grommet 1
Cable Size Round - 37-40 mm
Split Grommet Yes
Material Elastomer
Color Gray
Approvals cURus
RoHS Yes
Net Weight 0.265 lbs
Gross Weight 0.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved