42424
Icotek Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42424

Icotek Cable Entries
In stock
Item Number
42424
MFG Item Number
42424
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
42424
KEL-Quick-E5 black

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42424
Item Number 42424
Manufacturer Icotek
Family Series Icotek Cable Entries
Nominal Grommet Capacity 5 Small
Cut-Out Dimensions (mm) 112 x 24 mm
Angle Straight
Split Frame Yes
IP Rating IP54
Frame Material Polyamide
Approvals cURus, UL
RoHS Yes
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved