42552
Icotek Cable Entries, QT-DT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42552

Icotek Cable Entries, QT-DT Series
In stock
Item Number
42552
MFG Item Number
42552
Series
42552 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, QT-DT Series
Item #
42552
Grommet, 9X Max 3.5 MM, Grey,

QT-DT Series Information

Specifications

Specifications
Manufacturer Part Number 42552
Item Number 42552
Manufacturer Icotek
Product Series QT-DT
Family Series Icotek Cable Entries, QT-DT Series
Nom. Grommet Dimensions 20 x 20 mm
Cables per Grommet 9
Cable Size Round - 3.5 mm
Split Grommet No
Material Elastomer
Color Gray
Approvals cURus
RoHS Yes
Comments QT-DT 3
Net Weight 0.0188 lbs
Gross Weight 0.0188 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved