42572
Icotek Cable Entries, QT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42572

Icotek Cable Entries, QT Series
In stock
Item Number
42572
MFG Item Number
42572
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, QT Series
Item #
42572
Grommet, (2)6mm Dia, Gray,

QT Series Information

  • Enable Routing of Pre‑Terminated Cables through Cable Entry Frames and Split Cable Glands
  • Greatly Increased Cable Density When Using Double Grommets
  • Available for a Big Range of Cable Diameters
The split QT cable grommets support cable diameters from 3 to 15 mm. When installing the grommet, the smooth side of the insert has to face the middle of the cable entry frame.

They are used with the following cable entry systems:
KEL‑QUICK | QVT | QVT‑CLICK | KEL‑QTA | KEL‑QTE


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42572
Item Number 42572
Manufacturer Icotek
Product Series QT
Family Series Icotek Cable Entries, QT Series
Nom. Grommet Dimensions 20 x 20 mm
Cables per Grommet 2
Cable Size Round - 6 mm
Split Grommet Yes
Material Elastomer
Color Gray
Approvals cURus
RoHS Yes
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved