43587
Icotek Cable Entries, KEL-DP-E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

43587

Icotek Cable Entries, KEL-DP-E Series
In stock
Item Number
43587
MFG Item Number
43587
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-DP-E Series
Item #
43587
KEL-DP-E 46/9 grey

KEL-DP-E Series Information

  • Hygienic Design ‑ Free of Dirt‑Collecting Recesses
  • Fast and Easy Assembly, No Tools Required
  • For Wall Thickness 1.5 ‑ 2.5 mm
  • High Cable Density
  • Very Compact
  • Cost‑Effective
KEL‑DP‑E entry plates are designed for routing cables without connectors as well as pneumatic or hydraulic hoses. The KEL‑DP products are a cost saving alternative to traditional cable glands. Ideal for high volume applications where conventional cable glands would normally be used. Simply make a small hole in the thin membrane and push the cables through. The KEL‑DP‑E provides protection IP64 / NEMA Type 12. ST‑B Plugs can be used for sealing pierced membranes if cables have been removed. A special rib ensures a centered fit in the cut‑outs.

Specifications

Specifications
Manufacturer Part Number 43587
Item Number 43587
Manufacturer Icotek
Product Series KEL-DP-E
Family Series Icotek Cable Entries, KEL-DP-E Series
Total Number of Cables 9
Cut-Out Dimensions (mm) 46 x 18 mm
Mounting Snap-In 1.5-2.5 mm Wall Thickness
Color Gray
IP Rating IP64
Under 5mm Dia Cables 0
5-10mm Dia Cables 8
10-15mm Dia Cables 1
Over 15mm Dia Cables 0
Cable Combinations (8) Max 6.5 mm, (1) Max 12.1 mm
Approvals cURus
RoHS Yes
Net Weight 1.365 lbs
Gross Weight 1.365 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved