43632
Icotek Cable Entries, KEL-QTA Round Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

43632

Icotek Cable Entries, KEL-QTA Round Series
In stock
Item Number
43632
MFG Item Number
43632
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-QTA Round Series
Item #
43632
KEL-QTA 32 A

KEL-QTA Round Series Information

  • Routing of Cables with and without Connectors in a High Density
  • Simple Assembly and Disassembly in Case of Change or Service
  • Increased Cable Density by Using Multi‑Position Grommets
  • Fast and Easy Assembly without Tools
The KEL‑QTE easily routes pre‑terminated and standard cables without using tools for assembly. KEL‑QTE is suitable for QT cable grommets.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 43632
Item Number 43632
Manufacturer Icotek
Product Series KEL-QTA Round
Family Series Icotek Cable Entries, KEL-QTA Round Series
Total Number of Cables 1
Cut-Out Dimensions (mm) 32 mm Dia
Mounting Snap-In 1.5-2.5 mm Wall Thickness
Color Gray
IP Rating IP54
Under 5mm Dia Cables 0
5-10mm Dia Cables 0
10-15mm Dia Cables 0
Over 15mm Dia Cables 0
Specialty Cables 1 Grommet
Cable Combinations (1) 3-15 mm Grommet
Approvals cURus
RoHS Yes
Comments Use with QT Small Grommets
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved