43736
Icotek Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

43736

Icotek Cable Entries
In stock
Item Number
43736
MFG Item Number
43736
43736 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
43736
Cable Entry Plate, M25x1.5, Gray,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 43736
Item Number 43736
Manufacturer Icotek
Family Series Icotek Cable Entries
Total Number of Cables 3
Cut-Out Dimensions (mm) 25.3 mm Dia
Mounting Locknut
Color Gray
IP Rating IP66, IP68
Approvals cURus
RoHS Yes
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved