43763
Icotek Cable Entries, KEL-DPZ Round Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

43763

Icotek Cable Entries, KEL-DPZ Round Series
In stock
Item Number
43763
MFG Item Number
43763
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-DPZ Round Series
Item #
43763
Cable Entry Plate, M63x1.5, Gray,

KEL-DPZ Round Series Information

  • Dual Sealing of Cables According to IP66 / IP67 / IP68 / up to NEMA Type 4X
  • Polyamide Locknuts Are Included in the Shipment
  • Hygienic Design ‑ Free of Dirt‑Collecting Recesses
  • Automatic Sealing and Strain Relief for the Cable
  • Quick and Easy Tool‑Free Assembly
  • Suitable for Metric Cut‑Outs
  • High Cable Density
KEL‑DPZ entry plates are designed to route and seal cables without connectors or fiber optics (from 1.5 mm to 22 mm in diameter) in limited space. The assembly of the KEL‑DPZ round with cables or pneumatic hoses can be done quick and easy. Simply make a small hole in the thin membrane, push the cables through. The KEL‑DPZ round provides strain relief and protection IP66 / IP67 / IP68 / NEMA type 4X. The round versions of the KEL‑DPZ series have a thread to fit in metric cut‑outs from M32 to M63. Thus cut‑outs for metric cable glands can be used. ST‑B Plugs can be used for sealing pierced membranes if cables have been removed.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 43763
Item Number 43763
Manufacturer Icotek
Product Series KEL-DPZ Round
Family Series Icotek Cable Entries, KEL-DPZ Round Series
Total Number of Cables 35
Cut-Out Dimensions (mm) M63
Mounting Locknut
Color Gray
IP Rating IP68
Under 5mm Dia Cables 0
5-10mm Dia Cables 32
10-15mm Dia Cables 0
Over 15mm Dia Cables 0
Cable Combinations (35) 3.2-6.5 mm
NEMA Rating NEMA 4X
Approvals cURus
RoHS Yes
Net Weight 0.115 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved