43790
Icotek Cable Entries, KEL-DPZ-E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

43790

Icotek Cable Entries, KEL-DPZ-E Series
In stock
Item Number
43790
MFG Item Number
43790
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-DPZ-E Series
Item #
43790
KEL-DPZ-E 112/21 grey

KEL-DPZ-E Series Information


Specifications

Specifications
Manufacturer Part Number 43790
Item Number 43790
Manufacturer Icotek
Product Series KEL-DPZ-E
Family Series Icotek Cable Entries, KEL-DPZ-E Series
Total Number of Cables 21
Cut-Out Dimensions (mm) 112 x 18 mm
Mounting Screws
Color Gray
IP Rating IP66
Under 5mm Dia Cables 0
5-10mm Dia Cables 21
10-15mm Dia Cables 0
Over 15mm Dia Cables 0
Cable Combinations (21) 3.2-6.5 mm
Approvals cURus
RoHS Yes
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved