43798
Icotek Cable Entries, KEL-DPZ-B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

43798

Icotek Cable Entries, KEL-DPZ-B Series
In stock
Item Number
43798
MFG Item Number
43798
43798 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-DPZ-B Series
Item #
43798
KEL-DPZ-B-25 grey

KEL-DPZ-B Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 43798
Item Number 43798
Manufacturer Icotek
Product Series KEL-DPZ-B
Family Series Icotek Cable Entries, KEL-DPZ-B Series
Total Number of Cables 25
Cut-Out Dimensions (mm) 46 x 46 mm
Mounting Screws
Color Gray
IP Rating IP66
Under 5mm Dia Cables 0
5-10mm Dia Cables 25
10-15mm Dia Cables 0
Over 15mm Dia Cables 0
Cable Combinations (25) 3.2-6.5 mm
Approvals cURus
RoHS Yes
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved