45034
Icotek Cable Entries, KVT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

45034

Icotek Cable Entries, KVT Series
In stock
Item Number
45034
MFG Item Number
45034
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KVT Series
Item #
45034
Split Cable Gland, M20, Gray, KVT 20

KVT Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • High Cable Density, Wide Variety of Grommets
  • Warranty on Pre‑Terminated Cables Remains
  • Insertion of Pre‑Terminated Cables
  • Suitable for Metric Cut‑Outs
KVT is a circular split frame for quick and easy installation and sealing of cables with connectors or complete cable harnesses. Polyamide locknuts as well as a sealing ring are included in the shipment. Grommets not included. For routing D‑Sub, DVI or PROFIBUS connectors in combination with the split cable glands KVT, special locknuts with cut‑outs are required.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 45034
Item Number 45034
Manufacturer Icotek
Product Series KVT
Family Series Icotek Cable Entries, KVT Series
Hub Size M20
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 12
Split Frame Yes
Minimum Cable Diameter (in) 0.078 "
Maximum Cable Diameter (in) 0.663 "
Minimum Cable Diameter (mm) 1.98 mm
Maximum Cable Diameter (mm) 16.84 mm
Cable Diameter (in) 0.08-0.66 "
Cable Diameter (mm) 1.98-16.84 mm
Grip Type Bushing Grip
Composition Non-Metallic
Material Polycarbonate
IP Rating IP54
Hazardous Rated No
Approvals CSA, UL
RoHS Yes
Comments Accepts 1 Small Grommet, Not included
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved