45205
Icotek Cable Entries, KVT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

45205

Icotek Cable Entries, KVT Series
In stock
Item Number
45205
MFG Item Number
45205
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KVT Series
Item #
45205
KVT 40 grey - KGM-PB

KVT Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • High Cable Density, Wide Variety of Grommets
  • Warranty on Pre‑Terminated Cables Remains
  • Insertion of Pre‑Terminated Cables
  • Suitable for Metric Cut‑Outs
KVT is a circular split frame for quick and easy installation and sealing of cables with connectors or complete cable harnesses. Polyamide locknuts as well as a sealing ring are included in the shipment. Grommets not included. For routing D‑Sub, DVI or PROFIBUS connectors in combination with the split cable glands KVT, special locknuts with cut‑outs are required.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 45205
Item Number 45205
Manufacturer Icotek
Product Series KVT
Family Series Icotek Cable Entries, KVT Series
Hub Size M40
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 12
Split Frame Yes
Minimum Cable Diameter (in) 0.078 "
Maximum Cable Diameter (in) 0.663 "
Minimum Cable Diameter (mm) 1.98 mm
Maximum Cable Diameter (mm) 16.84 mm
Cable Diameter (in) 0.08-0.66 "
Cable Diameter (mm) 1.98-16.84 mm
Grip Type Bushing Grip
Composition Non-Metallic
Material Polycarbonate
IP Rating IP54
Hazardous Rated No
Approvals CSA, UL
RoHS Yes
Comments Accepts 1 Small Grommet, Not included
Net Weight 0.055 lbs
Gross Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved