45238
Icotek Cable Entries, KVT 80 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

45238

Icotek Cable Entries, KVT 80 Series
In stock
Item Number
45238
MFG Item Number
45238
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KVT 80 Series
Item #
45238
KVT 80/6 black

KVT 80 Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • High Cable Density, Wide Variety of Grommets
  • Warranty on Pre‑Terminated Cables Remains
  • Fast and Easy Assembly from the Front Side
  • Insertion of Pre‑Terminated Cables
  • Strain Relief According to EN 62444
The KVT 80 split cable glands are designed for routing and sealing cables with connectors. By assembling the two frame halves with the screws provided, the grommets provide sufficient pressure on the routed cables to obtain a high degree of strain relief. The KVT 80 can be fitted to a wall thickness from 1.5 mm to 10 mm. A flat rubber gasket is included in the shipment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 45238
Item Number 45238
Manufacturer Icotek
Product Series KVT 80
Family Series Icotek Cable Entries, KVT 80 Series
Hub Size M80
Number of Cables 6
Cable Style Round
Angle Straight
NEMA Rating NEMA 12
Split Frame Yes
Minimum Cable Diameter (in) 0.078 "
Maximum Cable Diameter (in) 0.663 "
Minimum Cable Diameter (mm) 1.98 mm
Maximum Cable Diameter (mm) 16.84 mm
Cable Diameter (in) 0.08-0.66 "
Cable Diameter (mm) 1.98-16.84 mm
Grip Type Bushing Grip
Composition Non-Metallic
Material Polycarbonate
IP Rating IP54
Hazardous Rated No
Approvals CSA, UL
RoHS Yes
Comments Accepts 6 Small Grommets, Black
Net Weight 0.2 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved