45416
Icotek Cable Entries, KVT-W90 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

45416

Icotek Cable Entries, KVT-W90 Series
In stock
Item Number
45416
MFG Item Number
45416
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KVT-W90 Series
Item #
45416
KVT 50/1-W90 Degree, Black

KVT-W90 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 45416
Item Number 45416
Manufacturer Icotek
Product Series KVT-W90
Family Series Icotek Cable Entries, KVT-W90 Series
Hub Size M50
Number of Cables 4
Cable Style Round
Angle 90 Degrees
Split Frame Yes
Minimum Cable Diameter (in) 0.078 "
Maximum Cable Diameter (in) 0.663 "
Minimum Cable Diameter (mm) 1.98 mm
Maximum Cable Diameter (mm) 16.84 mm
Cable Diameter (in) 0.08-0.66 "
Cable Diameter (mm) 1.98-16.84 mm
Grip Type Bushing Grip
Composition Non-Metallic
Material Polycarbonate
IP Rating IP54
Hazardous Rated No
Approvals CSA, UL
RoHS Yes
Comments Accepts 4 Small Grommets, Black
Net Weight 0.135 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved