45426
Icotek Cable Entries, KVT-W90 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

45426

Icotek Cable Entries, KVT-W90 Series
In stock
Item Number
45426
MFG Item Number
45426
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KVT-W90 Series
Item #
45426
KVT 50/4-W90_ black

KVT-W90 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 45426
Item Number 45426
Manufacturer Icotek
Product Series KVT-W90
Family Series Icotek Cable Entries, KVT-W90 Series
Hub Size M50
Number of Cables 1
Cable Style Round
Angle 90 Degrees
Split Frame Yes
Minimum Cable Diameter (in) 0.624 "
Maximum Cable Diameter (in) 1.365 "
Minimum Cable Diameter (mm) 15.85 mm
Maximum Cable Diameter (mm) 34.67 mm
Cable Diameter (in) 0.62-1.37 "
Cable Diameter (mm) 15.85-34.67 mm
Grip Type Bushing Grip
Composition Non-Metallic
Material Polycarbonate
IP Rating IP54
Hazardous Rated No
Approvals CSA, UL
RoHS Yes
Comments Accepts 1 Large Grommet, Black
Net Weight 0.145 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved