45450
Icotek Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

45450

Icotek Cable Entries
In stock
Item Number
45450
MFG Item Number
45450
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
45450
CABLE GLAND, SPLIT, KVTER 25, TYPE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 45450
Item Number 45450
Manufacturer Icotek
Family Series Icotek Cable Entries
Cables per Grommet 1
Cable Size Round - 15 mm
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved