45454
Icotek Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

45454

Icotek Cable Entries
In stock
Item Number
45454
MFG Item Number
45454
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
45454
KVT-ER 50/2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 45454
Item Number 45454
Manufacturer Icotek
Family Series Icotek Cable Entries
Hub Size M50
Number of Cables 2
Cable Style Round
Angle Straight
Split Frame Yes
Minimum Cable Diameter (in) 0.08 "
Maximum Cable Diameter (in) 0.67 "
Minimum Cable Diameter (mm) 2.03 mm
Maximum Cable Diameter (mm) 17.02 mm
Cable Diameter (in) 0.08-0.67 "
Cable Diameter (mm) 2.03-17.02 mm
Grip Type Bushing Grip
Composition Non-Metallic
Material Polypropylene
Hazardous Rated No
Net Weight 0.155 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved