45455
Icotek Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

45455

Icotek Cable Entries
In stock
Item Number
45455
MFG Item Number
45455
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
45455
KVT-ER 63/1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 45455
Item Number 45455
Manufacturer Icotek
Family Series Icotek Cable Entries
Hub Size M63
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame Yes
Minimum Cable Diameter (in) 0.08 "
Maximum Cable Diameter (in) 0.67 "
Minimum Cable Diameter (mm) 2.03 mm
Maximum Cable Diameter (mm) 17.02 mm
Cable Diameter (in) 0.08-0.67 "
Cable Diameter (mm) 2.03-17.02 mm
Grip Type Bushing Grip
Composition Non-Metallic
Material Polypropylene
Hazardous Rated No
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved