45715
Icotek Cable Entries, QVT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

45715

Icotek Cable Entries, QVT Series
In stock
Item Number
45715
MFG Item Number
45715
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, QVT Series
Item #
45715
Split Cable Gland, M40x1.5, QVT40/2,

QVT Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Routing of Pre‑Terminated Cables
  • Suitable for Metric Hole Sizes
  • Locknut Is Included
  • Compact Design
QVT is a circular split frame for quick and easy installation of pre‑terminated cables or complete cable harnesses. Because of its extremely compact design, the QVT range is especially suitable for small machines, devices and instruments. Polyamide locknuts as well as a sealing ring are included in the shipment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 45715
Item Number 45715
Manufacturer Icotek
Product Series QVT
Family Series Icotek Cable Entries, QVT Series
Hub Size M40
Number of Cables 2
Cable Style Round
Angle Straight
Split Frame Yes
Minimum Cable Diameter (in) 0.117 "
Maximum Cable Diameter (in) 0.585 "
Minimum Cable Diameter (mm) 2.97 mm
Maximum Cable Diameter (mm) 14.86 mm
Cable Diameter (in) 0.12-0.59 "
Cable Diameter (mm) 2.97-14.86 mm
Grip Type Bushing Grip
Composition Non-Metallic
Material Polycarbonate
IP Rating IP54
Hazardous Rated No
Approvals CSA, UL
RoHS Yes
Comments Accepts 2 Small Grommets, Gray
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved