45730
Icotek Cable Entries, QVT-CLICK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

45730

Icotek Cable Entries, QVT-CLICK Series
In stock
Item Number
45730
MFG Item Number
45730
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, QVT-CLICK Series
Item #
45730
Split Frame Cable Gland, 25mm Dia,

QVT-CLICK Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Fast and Easy Mounting from the Front Side
  • Routing of Pre‑Terminated Cables
  • For Wall Thickness 1.5 ‑ 2.5 mm
  • Fast and Easy Assembly
  • Compact Design
QVT‑CLICK is a circular split frame for quick and easy installation of pre‑terminated cables or complete cable harnesses. The QVT‑CLICK can be assembled without tools from the front side of the enclosure wall. Because of its extremely compact design, the QVT‑CLICK range is especially suitable for small machines, devices and instruments. A sealing ring is included in the shipment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 45730
Item Number 45730
Manufacturer Icotek
Product Series QVT-CLICK
Family Series Icotek Cable Entries, QVT-CLICK Series
Hub Size M25
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame Yes
Minimum Cable Diameter (in) 0.117 "
Maximum Cable Diameter (in) 0.585 "
Minimum Cable Diameter (mm) 2.97 mm
Maximum Cable Diameter (mm) 14.86 mm
Cable Diameter (in) 0.12-0.59 "
Cable Diameter (mm) 2.97-14.86 mm
Grip Type Bushing Grip
Composition Non-Metallic
Material Polycarbonate
IP Rating IP54
Hazardous Rated No
Approvals CSA, UL
RoHS Yes
Comments Accepts 1 Small Grommet, Gray
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved