47220
Icotek Cable Entries, KEL 183 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

47220

Icotek Cable Entries, KEL 183 Series
In stock
Item Number
47220
MFG Item Number
47220
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL 183 Series
Item #
47220
KEL183/5 black

KEL 183 Series Information

  • Grommets Allow Rigid Cables to Be Properly Positioned and Oriented During the Installation Process
  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Installation of Cables with Diameters up to 75 mm
The split cable entry frame KEL 183 enables the user to route cables and tubes with a diameter of up to 75 mm (depending on the frame type) and to seal them in accordance with IP54 / up to NEMA type 12. For cables up to 35 mm the cable grommets KT can be used. With these split cable grommets, pre‑terminated cables can be routed. For cables up to 75 mm, icotek has created the grommets KTMB for KEL 183. Those are not split and have a defined area for pushing the cable through. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 47220
Item Number 47220
Manufacturer Icotek
Product Series KEL 183
Family Series Icotek Cable Entries, KEL 183 Series
Nominal Grommet Capacity 1 Supply Cable, 4 Large
Grommets Included No
Cut-Out Dimensions (in) 7.02 x 3.12 "
Cut-Out Dimensions (mm) 180 x 80 mm
Angle Straight
Split Frame Yes
IP Rating IP54
NEMA Rating NEMA 12
Frame Material Polyamide
Approvals cURus
RoHS Yes
Net Weight 0.655 lbs
Gross Weight 0.655 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved