51540
Icotek Cable Entries, KEL-BES-S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

51540

Icotek Cable Entries, KEL-BES-S Series
In stock
Item Number
51540
MFG Item Number
51540
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-BES-S Series
Item #
51540
Brush Frame, Black, M50x1.5,

KEL-BES-S Series Information

  • Fast and Easy Assembly (Optional Without Screws)
  • Subsequent Assembly Possible
  • Allows Reverse Airflow While Filtering out Dust, Hair and Larger Particulate Matter
Split brush plates KEL‑BES‑S for routing cables into server racks, control panels and electrical enclosures. The brush plates can either be mounted via screws or via expanding rivets. Due to the split frame the KEL‑BES‑S can also be subsequently installed around the routed cables. The KEL‑BES‑S frames match exactly the cut‑out dimensions for 10‑, 16‑ or 24‑pin standard industrial connectors.

Specifications

Specifications
Manufacturer Part Number 51540
Item Number 51540
Manufacturer Icotek
Product Series KEL-BES-S
Family Series Icotek Cable Entries, KEL-BES-S Series
Mounting Style Circular Cut-Out
Split Frame Yes
Mounting Dimensions M50 x 1.5
Frame Material Polycarbonate
Temperature Range -4-194 °F
RoHS Yes
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved