54206.200
Icotek Cable Entries, KEL-U-B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54206.200

Icotek Cable Entries, KEL-U-B Series
In stock
Item Number
54206.200
MFG Item Number
54206.200
Series
54206.200 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-U-B Series
Item #
54206.200
KEL-U B1 black V2A

KEL-U-B Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54206.200
Item Number 54206.200
Manufacturer Icotek
Product Series KEL-U-B
Family Series Icotek Cable Entries, KEL-U-B Series
Nominal Grommet Capacity 1 Large
Grommets Included No
Cut-Out Dimensions (in) 1.794 x 1.794 "
Cut-Out Dimensions (mm) 46 x 46 mm
Angle Straight
Split Frame Yes
IP Rating IP54
NEMA Rating NEMA 12
Frame Material Polyamide
Approvals cURus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved