58006
Icotek Cable Entries, KDR-BES Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

58006

Icotek Cable Entries, KDR-BES Series
In stock
Item Number
58006
MFG Item Number
58006
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KDR-BES Series
Item #
58006
KDR-BES TS8-800 (658mm)

KDR-BES Series Information

  • The Gland Plates KDR‑BES Are Designed for Rittal Enclosures TS8. Other Sizes Can Be Supplied on Request
  • During Assembly, Almost the Complete Base of the Enclosure Can Be Used for Installation of Cables
  • Retrofitting Possible without Disconnecting Cables ‑ Everything Can Be Built around the Cables
The 2‑piece enclosure base gland plates KDR‑BES are supplied with preassembled brush grommets for a simple cable pass‑through.
The gland plates are installed with standard Rittal clips. Depending on the maximum cable diameter to be routed, the 2 halves of the brush gland plate are aligned further or closer to each other.
The gland plates KDR‑BES are perfect for protection of the enclosure interiors against rough dirt.

Specifications

Specifications
Manufacturer Part Number 58006
Item Number 58006
Manufacturer Icotek
Product Series KDR-BES
Family Series Icotek Cable Entries, KDR-BES Series
Mounting Style Single Brush Clamp-On
Split Frame Yes
Mounting Dimensions 658 mm
Frame Material Steel
Temperature Range -4-194 °F
RoHS Yes
Comments Includes 2 Pieces for Complete Assembly, Designed with Rittal TS8 Enclosures in Mind
Net Weight 1.965 lbs
Gross Weight 1.98 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved