80029
Icotek Knockouts, Round Punches Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

80029

Icotek Knockouts, Round Punches Series
In stock
Item Number
80029
MFG Item Number
80029
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, Round Punches Series
Item #
80029
Punch M75 round

Round Punches Series Information

  • Suitable with Hand Hydraulic Punch Driver by Icotek or Other Manufacturers
  • Multiple Splitting Punches for Easier Slug Removal / for Easy Punching
Self‑centering knockout punches for stainless steel (V2A versions), mild steel, aluminum and plastic walls with max sheet thickness of 3 mm (V2A: max. 2 mm). Punches available for cut‑outs PG 16, M16, M20, M25, M32, M40, M50, M63, M75 and M85. Cut‑outs for icotek split cable glands and round cable entry plates can be punched. The special cutting geometry of the punch reduces the cutting pressure and therefore the required effort. The punch splits slugs into several pieces (type related)* for easy slug removal. For installation of round switches icotek offers a PG 16 punch with an integrated 3 mm twist protection notch. The punches are designed for manual and hydraulic operation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 80029
Item Number 80029
Manufacturer Icotek
Product Series Round Punches
Family Series Icotek Knockouts, Round Punches Series
Hole Diameter (mm) 75.5 mm
Capacity (mm) 2 mm
Operator Type Self-Centering, Split Slug
Material Application Aluminum, Plastic, Steel
Driver Type Hydraulic, Manual
Comments M75
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved