80050
Icotek Knockouts, Rectangular and Square Punches Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

80050

Icotek Knockouts, Rectangular and Square Punches Series
In stock
Item Number
80050
MFG Item Number
80050
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, Rectangular and Square Punches Series
Item #
80050
Punch B rectangular

Rectangular and Square Punches Series Information

  • Suitable for Hand Hydraulic Punch Driver by Icotek and Other Manufacturers
  • Center Punches for Exact Drilling of Mounting Holes
  • Robust Plastic Storage Case
Rectangular and square punches and dies make it easy to punch holes into stainless steel (V2A versions), mild steel, aluminum or plastics with a max. sheet thickness of 3 mm (V2A: max. 2 mm). Available for cut‑outs sizes of 10‑, 16‑, and 24‑ multi‑pin heavy industrial connectors and also for numerous special cut‑outs. Therefore, the punches are suitable for most icotek cable entry systems. Center punches are integrated in the die for exact drilling of mounting holes. The punches are for hydraulic operation only.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 80050
Item Number 80050
Manufacturer Icotek
Product Series Rectangular and Square Punches
Family Series Icotek Knockouts, Rectangular and Square Punches Series
Rect. Cutout Dimensions 46 x 46 mm
Capacity (mm) 3 mm
Driver Type Hydraulic
Operator Type Square
Material Application Aluminum, Plastic, Steel
Net Weight 6.405 lbs
Gross Weight 6.81 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved