30-073
IDEAL Industries Terminals, Wire-Nut Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30-073

IDEAL Industries Terminals, Wire-Nut Series
In stock
Item Number
30-073
MFG Item Number
30-073
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Wire-Nut Series
Item #
30-073
WIRENUT 73B ORANGE, 100/BX

Wire-Nut Series Information


Specifications

Specifications
Manufacturer Part Number 30-073
Item Number 30-073
Manufacturer IDEAL Industries
Product Series Wire-Nut
Family Series IDEAL Industries Terminals, Wire-Nut Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Orange
Style Standard
Package Type Box
Package Quantity 100
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (1) #18 + (1) #20
Maximum Wire Capacity (2) #14
Minimum Wire Size 20 AWG
Maximum Wire Size 14 AWG
Approvals CSA, UL
Net Weight 0.0032 lbs
Gross Weight 0.32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved