30-1262J
IDEAL Industries Terminals, WeatherProof Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30-1262J

IDEAL Industries Terminals, WeatherProof Series
In stock
Item Number
30-1262J
MFG Item Number
30-1262J
This item cannot be canceled or returned
30-1262J is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, WeatherProof Series
Item #
30-1262J
MODEL 62 GRAY-RED 100 JAR

WeatherProof Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30-1262J
Item Number 30-1262J
Manufacturer IDEAL Industries
Product Series WeatherProof
Family Series IDEAL Industries Terminals, WeatherProof Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Gray
Style Wing
Package Type Jar
Package Quantity 100
Water Resistant Yes
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #18
Maximum Wire Capacity (3) #10
Minimum Wire Size 18 AWG
Maximum Wire Size 10 AWG
Approvals CSA, UL
Comments Red Interior
Net Weight 1.52 lbs
Gross Weight 1.49 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved