30-146
IDEAL Industries Terminals, Pre-Insulated Crimp Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30-146

IDEAL Industries Terminals, Pre-Insulated Crimp Connectors Series
In stock
Item Number
30-146
MFG Item Number
30-146
30-146 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Pre-Insulated Crimp Connectors Series
Item #
30-146
PRE-INS CRIMP NC-2212,1M

Pre-Insulated Crimp Connectors Series Information

  • Covers a Wide Range of Wire Combinations from 22 AWG Stranded Through 8 AWG Stranded
  • Compact Design Fits Easily into Tight Locations
  • Flared Skirt Protects Against Turned‑Back Strands

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30-146
Item Number 30-146
Manufacturer IDEAL Industries
Product Series Pre-Insulated Crimp Connectors
Family Series IDEAL Industries Terminals, Pre-Insulated Crimp Connectors Series
Max Voltage 600 V
Max Temperature Rating 302 °F
Wire Type Copper to Copper
Color White
Style Standard
Package Quantity 1,000
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #22
Maximum Wire Capacity (5) #18
Approvals UL
Net Weight 0.0019 lbs
Gross Weight 1.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved