30-210
IDEAL Industries Terminals, Set Screw Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30-210

IDEAL Industries Terminals, Set Screw Series
In stock
Item Number
30-210
MFG Item Number
30-210
30-210 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Set Screw Series
Item #
30-210
SET SCREW #10 CONN(BOX OF 100)

Set Screw Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30-210
Item Number 30-210
Manufacturer IDEAL Industries
Product Series Set Screw
Family Series IDEAL Industries Terminals, Set Screw Series
Max Voltage 300 V
Max Temperature Rating 302 °F
Wire Type Copper to Copper
Color Black
Style Set Screw
Package Type Box
Package Quantity 100
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (1) #20 + (1) #22
Maximum Wire Capacity (2) #14 + (1) #16
Minimum Wire Size 22 AWG
Maximum Wire Size 10 AWG
Approvals CSA, UL
Net Weight 0.0072 lbs
Gross Weight 0.72 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved