30-222
IDEAL Industries Terminals, Set Screw Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30-222

IDEAL Industries Terminals, Set Screw Series
In stock
Item Number
30-222
MFG Item Number
30-222
30-222 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Set Screw Series
Item #
30-222
SET SCREW #22 CONN(BOX OF 100)

Set Screw Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30-222
Item Number 30-222
Manufacturer IDEAL Industries
Product Series Set Screw
Family Series IDEAL Industries Terminals, Set Screw Series
Max Voltage 600 V
Max Temperature Rating 302 °F
Wire Type Copper to Copper
Color Black
Style Set Screw
Package Type Box
Package Quantity 100
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (1) #16 + (3) #18
Maximum Wire Capacity (2) #10 + (1) #12
Minimum Wire Size 22 AWG
Maximum Wire Size 10 AWG
Approvals CSA, UL
Net Weight 0.019 lbs
Gross Weight 1.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved