30-244J
IDEAL Industries Terminals, Twister Pro Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30-244J

IDEAL Industries Terminals, Twister Pro Series
In stock
Item Number
30-244J
MFG Item Number
30-244J
30-244J is available to buy in increments of 1500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Twister Pro Series
Item #
30-244J
TWISTER PRO 344 R/Y, 250/JR

Twister Pro Series Information


Specifications

Specifications
Manufacturer Part Number 30-244J
Item Number 30-244J
Manufacturer IDEAL Industries
Product Series Twister Pro
Family Series IDEAL Industries Terminals, Twister Pro Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Red, Yellow
Style Wing
Package Type Jar
Package Quantity 250
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #18
Maximum Wire Capacity (4) #10
Minimum Wire Size 18 AWG
Maximum Wire Size 10 AWG
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 2.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved