30-249
IDEAL Industries Terminals, Pre-Insulated Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30-249

IDEAL Industries Terminals, Pre-Insulated Series
In stock
Item Number
30-249
MFG Item Number
30-249
30-249 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Pre-Insulated Series
Item #
30-249
PIC MODEL 49 1K CTN

Pre-Insulated Series Information

Specifications

Specifications
Manufacturer Part Number 30-249
Item Number 30-249
Manufacturer IDEAL Industries
Product Series Pre-Insulated
Family Series IDEAL Industries Terminals, Pre-Insulated Series
Terminal Type Crimp Connector
Wire Size 22-12 AWG
Wire Size (AWG) 12 AWG, 13 AWG, 14 AWG, 15 AWG, 16 AWG, 17 AWG, 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Max Temp 221 °F
Approvals CSA, UL
Net Weight 0.003 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved