30-271
IDEAL Industries Terminals, Wire-Nut Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30-271

IDEAL Industries Terminals, Wire-Nut Series
In stock
Item Number
30-271
MFG Item Number
30-271
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Wire-Nut Series
Item #
30-271
WIRENUT 71B GRAY, 25,000/PACK

Wire-Nut Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30-271
Item Number 30-271
Manufacturer IDEAL Industries
Product Series Wire-Nut
Family Series IDEAL Industries Terminals, Wire-Nut Series
Max Voltage 300 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Gray
Style Standard
Package Type Keg
Package Quantity 25,000
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #22
Maximum Wire Capacity (2) #16
Minimum Wire Size 22 AWG
Maximum Wire Size 16 AWG
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved