30-454
IDEAL Industries Terminals, Wing-Nut Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30-454

IDEAL Industries Terminals, Wing-Nut Series
In stock
Item Number
30-454
MFG Item Number
30-454
Series
30-454 is available to buy in increments of 250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Wing-Nut Series
Item #
30-454
WINGNUT 454 BLUE, 25/BOX

Wing-Nut Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30-454
Item Number 30-454
Manufacturer IDEAL Industries
Product Series Wing-Nut
Family Series IDEAL Industries Terminals, Wing-Nut Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Blue
Style Wing
Package Type Box
Package Quantity 25
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (3) #12
Maximum Wire Capacity (1) #6 + (2) #8
Minimum Wire Size 12 AWG
Maximum Wire Size 8 AWG
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved