30-644J
IDEAL Industries Terminals, Twister Pro Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30-644J

IDEAL Industries Terminals, Twister Pro Series
In stock
Item Number
30-644J
MFG Item Number
30-644J
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Twister Pro Series
Item #
30-644J
TWISTER PRO 344 R/Y, 500/JAR

Twister Pro Series Information


Specifications

Specifications
Manufacturer Part Number 30-644J
Item Number 30-644J
Manufacturer IDEAL Industries
Product Series Twister Pro
Family Series IDEAL Industries Terminals, Twister Pro Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Red, Yellow
Style Wing
Package Type Jar
Package Quantity 500
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #18
Maximum Wire Capacity (4) #10
Minimum Wire Size 18 AWG
Maximum Wire Size 10 AWG
Approvals CSA, UL
Net Weight 0.0085 lbs
Gross Weight 4.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved