30-765
IDEAL Industries Terminals, Twister Al-Cu Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30-765

IDEAL Industries Terminals, Twister Al-Cu Series
In stock
Item Number
30-765
MFG Item Number
30-765
30-765 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Twister Al-Cu Series
Item #
30-765
MODEL 65, PURPLE, 10/CARD

Twister Al-Cu Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30-765
Item Number 30-765
Manufacturer IDEAL Industries
Product Series Twister Al-Cu
Family Series IDEAL Industries Terminals, Twister Al-Cu Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Purple
Style Wing
Package Type Card
Package Quantity 10
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (1) #12 + (1) #18
Maximum Wire Capacity (3) #10
Minimum Wire Size 18 AWG
Maximum Wire Size 10 AWG
Approvals CSA, UL
Net Weight 0.0167 lbs
Gross Weight 0.167 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved