31-061
IDEAL Industries Wire Pulling, S-Class Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31-061

IDEAL Industries Wire Pulling, S-Class Series
In stock
Item Number
31-061
MFG Item Number
31-061
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Pulling, S-Class Series
Item #
31-061
TUFF-GRIP PRO100ft.S-CLASS W/LDR

S-Class Series Information

  • Non‑Conductive Tape for Use around Live Circuits
  • Structural Glass Core Gives You a More Durable Fiberglass Tape

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31-061
Item Number 31-061
Manufacturer IDEAL Industries
Product Series S-Class
Family Series IDEAL Industries Wire Pulling, S-Class Series
End Type Leader
Case Diameter 12 "
Length 100 '
Tape Material Nylon Jacketed Fiberglass
Net Weight 3.35 lbs
Gross Weight 3.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved