31-092
IDEAL Industries Wire Pulling, Zoom Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31-092

IDEAL Industries Wire Pulling, Zoom Series
In stock
Item Number
31-092
MFG Item Number
31-092
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Pulling, Zoom Series
Item #
31-092
SPEED-GRIP 100 FT.W/EYELET

Zoom Series Information


Specifications

Specifications
Manufacturer Part Number 31-092
Item Number 31-092
Manufacturer IDEAL Industries
Product Series Zoom
Family Series IDEAL Industries Wire Pulling, Zoom Series
End Type Eyelet
Case Diameter 12 "
Length 100 '
Tape Material Nylon Jacketed Stainless Steel
Comments ,12
Net Weight 3.5 lbs
Gross Weight 3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved